Motion
KG300CP0-RBC

RBC BEARINGS INC
KG300CP0-RBC

RBC® Thin-Section Ball Bearing - 30.0000 in Bore, 32.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #00111259
MFR #KG300CP0-RBC
Your Price$25,648.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KG300CP0-RBC

RBC® Thin-Section Ball Bearing - 30.0000 in Bore, 32.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #00111259
MFR #KG300CP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25,648.95/each(List $28,064.44)

Overview

Mfr description
KG300CP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Internal Clearance
    C0
  • Cage Material
    Brass/Non-Metallic
  • Radial Dynamic Load Capacity
    15963 lbf
  • Inner Ring Width
    1 in
  • Radial Static Load Capacity
    50890 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Outside Ring Shape
    Straight
  • Precision Rating
    ABEC 1F
  • Finish Coating
    Uncoated
  • Max Rpm
    650 rpm
  • Fillet Radius
    0.08 in
  • Description
    KG300CP0 BRG
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Max Operating Temperature
    250 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400028961
  • UPC_NO
    637400028961
  • Weight
    23.3 lb
  • Manufacturer Catalog Number
    KG300CP0-RBC
  • Seal Type
    Open
  • Type Of Bearing
    Radial Contact
  • Product Type
    Thin-Section Ball Bearings
  • Additional Details
    KG300CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 30" Bore, 32" OD, 1" Width
  • Long Description
    KG300CP0-RBC Thin-Section Ball Bearing offers 30.0000 in bore, straight bore, open closure, 32.0000 in OD, 1.0000 in width, made for large machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text