Motion
KG300XP0
Four-point Contact Bearing - 30.0000 in Bore, 32.0000 in OD, 1.0000 in Width, Open
MI ITEM #00111270
MFR #KG300XP0
Price$17,546.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 30.0000 in Bore, 32.0000 in OD, 1.0000 in Width, Open
MI ITEM #00111270
MFR #KG300XP0

Mfr description
KG300XP0 BRG
  • AISI 52100 steel with no seals or shields
  • Standard cross section radial thickness 1" x width 1"
  • KAYDON Precision Class 1 per ABEC 1F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17,546.58/each

Specifications

Dimensions

  • Bore Diameter
    30.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.08 in
  • Inner Ring Width
    1 in
  • Outside Diameter  
    32.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    23.30 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KG300XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    70 rpm
  • Maximum Operating RPM
    70 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    50890 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    KG
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    7316577677969

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)