Motion
KG400CP0
Thin-section Ball Bearing - 1.0000 in Bore, 42.0000 in OD, 1.0000 in Width, Open, C0
Mi Item #00111298
MFR #KG400CP0
Price$29,409.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 1.0000 in Bore, 42.0000 in OD, 1.0000 in Width, Open, C0
Mi Item #00111298
MFR #KG400CP0

Mfr description
KG400CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,409.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.08 in
  • Outside Diameter  
    42.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    30.80 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KG400CP0 BRG
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 1.0000 in bore diameter, open closure, 42.0000 in outside diameter, and 1.0000 in overall width within Thin-Section Ball Bearings.
  • Manufacturer Catalog Number
    KG400CP0
  • Max Rpm
    300 rpm
  • Maximum Operating RPM
    300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    61.6 kN, 13848.2 lbf
  • Radial Static Load Capacity
    276 kN, 62047.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    KG
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729460949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)