Motion
KG400XP0-RBC

RBC BEARINGS INC
KG400XP0-RBC

Four-Point Contact Bearing - 40.0000 in Bore, 42.0000 in OD, 1.0000 in Width, Open
MI ITEM #00111305
MFR #KG400XP0-RBC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KG400XP0-RBC

Four-Point Contact Bearing - 40.0000 in Bore, 42.0000 in OD, 1.0000 in Width, Open
MI ITEM #00111305
MFR #KG400XP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KG400XP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Cage Material
    Brass/Composite
  • Radial Dynamic Load Capacity
    24332 lbf
  • Inner Ring Width
    1.0000 in
  • Radial Static Load Capacity
    67310 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Outside Ring Shape
    Flat
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Max Rpm
    290 rpm
  • Clearance
    C0
  • Fillet Radius
    0.08 in
  • Description
    KG400XP0 BRG
  • Standards Met
    MIL-PRF-3150, AISI 52100
  • Max Operating Temperature
    121.1 ºC
  • Series
    RBC®
  • Manufacturer Upc Number
    637400029210
  • UPC_NO
    637400029210
  • Weight
    30.8 lb
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KG400XP0-RBC
  • Material
    52100 Bearing Quality Steel
  • Min Operating Temperature
    -53.9 ºC
  • Style
    Four-Point Contact Bearing
  • Type
    Thin Section Ball Bearing
  • Type Of Bearing
    Four-Point Contact Bearing
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KG400XP0-RBC Thin-Section Ball Bearing offers 40.0000 in bore, straight bore, open closure, 42.0000 in OD, 1.0000 in width, perfect for heavy-duty machines.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text