Motion
4180-32
Light Capacity Ball Transfer - 4180 Series, 1.0000 in Ball Dia., Stainless Steel Ball Material, C.R.S. Zinc Plate Housing Material, 125 lb Load Capacity
MI ITEM #00111332
MFR #4180-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Capacity Ball Transfer - 4180 Series, 1.0000 in Ball Dia., Stainless Steel Ball Material, C.R.S. Zinc Plate Housing Material, 125 lb Load Capacity
MI ITEM #00111332
MFR #4180-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4180-32 BALL TRANSFER

Specifications

  • Ball Diameter
    1.0000 in
  • Series
    4180
  • Ball Material
    Stainless Steel
  • Mounting
    Flange Mount
  • Housing Material
    C.R.S. Zinc Plate
  • Overall Height
    1.1875 in
  • Overall Width
    1.8550 in
  • Support Material
    Stainless Steel
  • Maximum Load Capacity
    125 lb
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought