Motion
4230-38
Light Capacity Flanged Mounted Ball Transfer - 4230 Series, 1.0000 in Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 125 lb Load Capacity
MI ITEM #00111337
MFR #4230-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Capacity Flanged Mounted Ball Transfer - 4230 Series, 1.0000 in Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 125 lb Load Capacity
MI ITEM #00111337
MFR #4230-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Overall Height
    1.1875 in
  • Overall Width
    2.6970 in

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    125 lb
  • Mounting
    Flange Mount
  • Series
    4230
  • Support Material
    Stainless Steel

Overview

Mfr description
4230-38 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought