Motion
4242-03
Light Capacity Stud Mounted Ball Transfer - 4240 Series, 1.0000 in Ball Dia., Carbon Steel Ball Material, C.R.S. Black Oxide Housing Material, 125 lb Load Capacity
Mi Item #00111354
MFR #4242-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Capacity Stud Mounted Ball Transfer - 4240 Series, 1.0000 in Ball Dia., Carbon Steel Ball Material, C.R.S. Black Oxide Housing Material, 125 lb Load Capacity
Mi Item #00111354
MFR #4242-03

Mfr description
4242-03 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Overall Height
    2.0760 in
  • Overall Width
    1.2031 in
  • Stud Length
    .720"
  • Thread Size
    5/16-18

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    C.R.S. Black Oxide
  • Manufacturer Catalog
  • Maximum Load Capacity
    125 lb
  • Mounting
    Stud Mount
  • Series
    4240
  • Support Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)