Motion
4260-01
Light Capacity - Heavy Duty Flange Mounted Ball Transfer - 4260 Series, 1.5000 in Ball Dia., Carbon Steel Ball Material, C.R.S. Zinc Plate Housing Material, 250 lb Load Capacity
MI ITEM #00111357
MFR #4260-01
Price$41.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Capacity - Heavy Duty Flange Mounted Ball Transfer - 4260 Series, 1.5000 in Ball Dia., Carbon Steel Ball Material, C.R.S. Zinc Plate Housing Material, 250 lb Load Capacity
MI ITEM #00111357
MFR #4260-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.88/each

Specifications

Dimensions

  • Ball Diameter
    1.5000 in
  • Overall Height
    1.8125 in
  • Overall Width
    3.0000 in

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    C.R.S. Zinc Plate
  • Manufacturer Catalog
  • Maximum Load Capacity
    250 lb
  • Mounting
    Flange Mount
  • Series
    4260
  • Support Material
    Carbon Steel
  • UPC_NO
    662300330609

Overview

Mfr description
4260-01 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought