Motion
SB 22208 C3 W33

MCGILL
SB 22208 C3 W33

SPHERE-ROL® Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #00111372
MFR #SB 22208 C3 W33
Your Price$980.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22208 C3 W33

SPHERE-ROL® Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #00111372
MFR #SB 22208 C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$980.94/each(List $1,177.13)

Overview

Mfr description
SB 22208 C3 W33 BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Greater than standard internal clearance

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Number Of Rows
    1
  • Max Operating Temperature
    300° F
  • Dynamic Load Capacity
    75.3 kN
  • Maximum RPM (Grease)
    3,000 rpm
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Cage Material
    Steel Cage
  • Seal Type
    Open
  • Bearing Material
    52100 Bearing Steel
  • Precision Rating
    ISO 15-2034
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.039 in
  • Series
    22200
  • Manufacturer Catalog Number
    SB 22208 C3 W33
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166002732
  • UPC_NO
    726166002732
  • CAD Drawing
  • Weight
    1.20 lbs
  • Coating
    Uncoated
  • Rolling Element
    Spherical Roller
  • Roller Material
    52100 Bearing Steel
  • Material
    52100 Bearing Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text