Motion
SB 22218K W33

MCGILL
SB 22218K W33

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00111411
MFR #SB 22218K W33
List Price$4,727.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22218K W33

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00111411
MFR #SB 22218K W33

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,727.28/each for your price

Overview

Mfr description
SB 22218 K W33 BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Standard internal clearance
  • Tapered bore

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    300° F
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Cage Material
    Steel Cage
  • Bearing Material
    52100 Bearing Steel
  • Precision Rating
    ISO 15-2008
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.079 in
  • Series
    222
  • Manufacturer Catalog Number
    SB 22218K W33
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166006600
  • UPC_NO
    726166006600
  • CAD Drawing
  • Weight
    7.50 lbs
  • Roller Material
    52100 Bearing Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text