Motion
Z-522400.04.DRGL

FAG (SCHAEFFLER)
Z-522400.04.DRGL

Spherical Roller Bearing - 340 mm ID, 870 mm OD, 15.5000 in Width, Straight Bore, Open, C0
MI ITEM #00111788
MFR #Z-522400.04.DRGL
Your Price$395,301.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-522400.04.DRGL

Spherical Roller Bearing - 340 mm ID, 870 mm OD, 15.5000 in Width, Straight Bore, Open, C0
MI ITEM #00111788
MFR #Z-522400.04.DRGL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$395,301.96/each(List $494,127.45)

Overview

Mfr description
Z-522400.04.DRGL

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Dynamic Load Capacity
    5500 kN
  • Static Load Capacity
    11900 kN
  • Max Rpm
    480 rpm
  • Cage Material
    Brass Cage
  • Bearing Material
    Chrome Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Outer Ring Width
    272 mm
  • Series
    522
  • Manufacturer Catalog
  • UPC_NO
    4012801353793
  • Weight
    2310.00 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text