Motion
2SL300-2UPA
Bearing Seal - 300 mm Bore, Compatible Bore: 300 mm , 30.7087 in, 780 mm Overall Width
Mi Item #00111796
MFR #2SL300-2UPA
Price$298,957.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 300 mm Bore, Compatible Bore: 300 mm , 30.7087 in, 780 mm Overall Width
Mi Item #00111796
MFR #2SL300-2UPA

Mfr description
2SL300-2UPA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298,957.10/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Compatible Bore Diameter
    300 mm
  • Overall Length
    780 mm
  • Overall Width
    30.7087 in, 780 mm
  • Weight
    735 kg
  • Width
    30.7087 in, 780 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176829321
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • UPC_NO
    029176829321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)