Motion
B-9310-G

TIMKEN
B-9310-G

Spherical Roller Bearing - 380 mm ID, 980 mm OD, 432 mm Width, Straight Bore, Open
MI ITEM #00111812
MFR #B-9310-G
List Price$688,672.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
B-9310-G

Spherical Roller Bearing - 380 mm ID, 980 mm OD, 432 mm Width, Straight Bore, Open
MI ITEM #00111812
MFR #B-9310-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$688,672.74/each for your price

Overview

Mfr description
B-9310-G SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Series
    0
  • Manufacturer Upc Number
    087796135314
  • UPC_NO
    087796135314
  • Weight
    3100 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text