Motion
BSTB 462606 C

SKF
BSTB 462606 C

Spherical Roller Bearing - 260 mm ID, 680 mm OD, 317.50 mm Width, Straight Bore, Open, Special
Mi Item #00111824
MFR #BSTB 462606 C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSTB 462606 C

Spherical Roller Bearing - 260 mm ID, 680 mm OD, 317.50 mm Width, Straight Bore, Open, Special
Mi Item #00111824
MFR #BSTB 462606 C

Mfr description
BSTB 462606 C BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    317.50 mm
  • Weight
    1042.79 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Internal Clearance
    Special
  • Lubrication Hole Type
    Oil Groove And Holes In Inner And Outer Rings
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • UPC_NO
    7316577655608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)