Motion
Z-525350.04.DRGL

FAG (SCHAEFFLER)
Z-525350.04.DRGL

Spherical Roller Bearing - 280 mm ID, 720 mm OD, 12.5000 in Width, Straight Bore, Open, C0
Mi Item #00111826
MFR #Z-525350.04.DRGL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-525350.04.DRGL

Spherical Roller Bearing - 280 mm ID, 720 mm OD, 12.5000 in Width, Straight Bore, Open, C0
Mi Item #00111826
MFR #Z-525350.04.DRGL

Mfr description
Z-525350.04.DRGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    12.5000 in
  • Precision Rating
    Not Rated
  • Weight
    1155.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    560 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    525
  • UPC_NO
    4012801304511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)