Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
462826 VAF

Spherical Roller Bearing - 200 mm ID, 520 mm OD, 241.30 mm Width, Straight Bore, Open, Special
MI ITEM #00111837
MFR #462826 VAF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
462826 VAF BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    Special
  • Lubrication Hole Type
    Oil Groove And Holes In Inner And Outer Rings
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Brass Cage
  • Application
    Heavy Duty
  • Series
    0
  • UPC_NO
    7316577036384
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text