Motion
Z-527870.04.DRGL

FAG (SCHAEFFLER)
Z-527870.04.DRGL

Spherical Roller Bearing - 220 mm ID, 600 mm OD, 11.0000 in Width, Straight Bore, Open, C0
MI ITEM #00111839
MFR #Z-527870.04.DRGL
List Price$223,002.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-527870.04.DRGL

Spherical Roller Bearing - 220 mm ID, 600 mm OD, 11.0000 in Width, Straight Bore, Open, C0
MI ITEM #00111839
MFR #Z-527870.04.DRGL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223,002.70/each for your price

Overview

Mfr description
Z-527870.04.DRGL

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2240000 kN
  • Static Load Capacity
    3850000 N
  • Max Rpm
    700 rpm
  • Cage Material
    Brass Cage
  • Bearing Material
    Chrome Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Outer Ring Width
    200 mm
  • Series
    527
  • UPC_NO
    4012801304580
  • Weight
    726.00 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text