Motion
Z-531040.04.DRGL

FAG (SCHAEFFLER)
Z-531040.04.DRGL

Spherical Roller Bearing - 240 mm ID, 620 mm OD, 11.0000 in Width, Straight Bore, Open, C0
Mi Item #00111843
MFR #Z-531040.04.DRGL
Price$270,079.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-531040.04.DRGL

Spherical Roller Bearing - 240 mm ID, 620 mm OD, 11.0000 in Width, Straight Bore, Open, C0
Mi Item #00111843
MFR #Z-531040.04.DRGL

Mfr description
Z-531040.04.DRGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270,079.03/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    11.0000 in
  • Precision Rating
    Not Rated
  • Weight
    462.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    670 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    531
  • UPC_NO
    4012801304641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)