Motion
Z-534176.PRL

FAG (SCHAEFFLER)
Z-534176.PRL

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 82 mm Width, Straight Bore, Open
Mi Item #00111949
MFR #Z-534176.PRL
Price$2,847.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-534176.PRL

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 82 mm Width, Straight Bore, Open
Mi Item #00111949
MFR #Z-534176.PRL

Mfr description
Z-534176.PRL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,847.52/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    82 mm
  • Weight
    17.16 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4012801017831
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • UPC_NO
    4012801017831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)