Motion
7014 CD/P4ADGC

SKF
7014 CD/P4ADGC

7014 CDP4A DGC PRECISION SPINDLE BRG
Mi Item #00112057
MFR #7014 CD/P4ADGC
Price$2,482.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7014 CD/P4ADGC

7014 CDP4A DGC PRECISION SPINDLE BRG
Mi Item #00112057
MFR #7014 CD/P4ADGC

Mfr description
7014 CDP4A DGC PRECISION SPINDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,482.26/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)