1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
7015 CD/P4ADGB
7015 CD/P4ADGB PRECISION SPINDLE BRG
MI ITEM #
00112076
MFR #
7015 CD/P4ADGB
Your Price
$2,667.25
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 7015 CD/P4ADGB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
7015 CD/P4ADGB
7015 CD/P4ADGB PRECISION SPINDLE BRG
MI ITEM #
00112076
MFR #
7015 CD/P4ADGB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,667.25
/each
(List
$3,334.06
)
Qty
Add to Cart
Overview
Mfr description
7015 CD/P4ADGB PRECISION SPINDLE BRG
Specifications
Bore Diameter
75 mm
Outside Diameter
115 mm
Bore Type
Straight
Overall Width
40 mm
Product Type
Duplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data