Specifications
Dimensions
- Bore Diameter120 mm
- Contact Angle15 °
- Outside Diameter180 mm
- Overall Width56 mm
- Precision RatingABEC7, P4S
Details
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialPhenolic Cag
- Closure TypeOpen
- DescriptionB7024CB.T.P4S.DUM
- Duplex TypeDuplex Universal
- Finish CoatingUncoated
- Internal ClearanceC0
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)