Motion
2MM9126WICRDUH

TIMKEN (FAFNIR)
2MM9126WICRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 66 mm Width, Open
MI ITEM #00112188
MFR #2MM9126WICRDUH
List Price$13,203.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9126WICRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 200 mm OD, 66 mm Width, Open
MI ITEM #00112188
MFR #2MM9126WICRDUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,203.05/each for your price

Overview

Mfr description
2MM9126WI DUH XTRA PRECISION BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Manufacturer Upc Number
    087796073258
  • UPC_NO
    087796073258
  • Description
    2MM9126WI DUH XTRA PRECISION BRG
  • Weight
    14.78 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text