Motion
JM207PPPRBDBC4FA52730

TIMKEN (FAFNIR)
JM207PPPRBDBC4FA52730

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
Mi Item #00112504
MFR #JM207PPPRBDBC4FA52730
Price$795.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
JM207PPPRBDBC4FA52730

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
Mi Item #00112504
MFR #JM207PPPRBDBC4FA52730

Mfr description
JM207PP PRB DB C4 FA52730 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    34 mm
  • Weight
    1.22 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    JM207PP PRB DB C4 FA52730 BRG
  • Internal Clearance
    C4
  • Long Description
    The JM207PPPRBDBC4FA52730 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 34 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    JM207PPPRBDBC4FA52730
  • Manufacturer Upc Number
    087796069329
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)