Motion
2MM303WI CR DUL

TIMKEN (FAFNIR)
2MM303WI CR DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 47 mm OD, 28 mm Width, Open
MI ITEM #00112564
MFR #2MM303WI CR DUL
Your Price$1,092.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM303WI CR DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 47 mm OD, 28 mm Width, Open
MI ITEM #00112564
MFR #2MM303WI CR DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,092.38/each(List $1,310.86)

Overview

Mfr description
2MM303WI CR DUL XTRA PRECISION BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Manufacturer Upc Number
    087796071346
  • UPC_NO
    087796071346
  • Description
    2MM303WI CR DUL XTRA PRECISION BRG
  • Weight
    0.49 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text