Motion
7303CGD2/GNP4

NTN
7303CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 17 mm Bore, 47 mm OD, 28 mm Width, 15 ° Contact Angle, Open
MI ITEM #00112566
MFR #7303CGD2/GNP4
Price$1,030.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7303CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 17 mm Bore, 47 mm OD, 28 mm Width, 15 ° Contact Angle, Open
MI ITEM #00112566
MFR #7303CGD2/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,030.38/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.49 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7303CGD2/GNP4 ANUGLAR CONTACT BRG
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359448290
  • Max Rpm
    27000 rpm
  • Maximum RPM (Grease)
    21000 rpm
  • Maximum RPM (Oil)
    27000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25600 N
  • Radial Static Load Capacity
    16500 N
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
7303CGD2/GNP4 ANUGLAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text