Motion
2MM308WI DUL

TIMKEN (FAFNIR)
2MM308WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, 15 ° Contact, Open
Mi Item #00112597
MFR #2MM308WI DUL
Price$1,990.70/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM308WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, 15 ° Contact, Open
Mi Item #00112597
MFR #2MM308WI DUL

Mfr description
2MM308WI CR DUL XTRA PRECISION BRG SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,990.70/bx

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    2.84 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    2MM308WI CR DUL XTRA PRECISION BRG SET
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796071568
  • Max Rpm
    16900 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Series
    2MM300WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796071568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)