Motion
308RDS-BKE#7

MRC (SKF)
308RDS-BKE#7

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 46 mm Width, 15 ° Contact, Open
MI ITEM #00112600
MFR #308RDS-BKE#7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
308RDS-BKE#7

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 46 mm Width, 15 ° Contact, Open
MI ITEM #00112600
MFR #308RDS-BKE#7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
308 RDS L #7 BAKE (PR) XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Duplex Type
    User defined
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17800 lbf
  • Radial Static Load Capacity
    15100 lbf
  • Bearing Material
    Chrome Steel
  • Max Rpm
    20000 rpm
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Inner Ring Width
    23 mm
  • Fillet Radius
    1.5 mm
  • Series
    300-RD
  • Element Material
    Bearing steel
  • UPC_NO
    097741007665
  • Description
    308 RDS L #7 BAKE (PR) XTRA PREC BRG
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    3.00 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text