Motion
2MM309WI DUL

TIMKEN (FAFNIR)
2MM309WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, 15 ° Contact, Open
MI ITEM #00112605
MFR #2MM309WI DUL
Price$2,196.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM309WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, 15 ° Contact, Open
MI ITEM #00112605
MFR #2MM309WI DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,196.74/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    3.80 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    2MM309WI CR DUL XTRA PRECISION BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796071599
  • Max Rpm
    15100 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Series
    2MM300WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796071599

Overview

Mfr description
2MM309WI CR DUL XTRA PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text