Motion
2MM314WI DUL

TIMKEN (FAFNIR)
2MM314WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, 15 ° Contact, Open
MI ITEM #00112634
MFR #2MM314WI DUL
Price$6,061.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM314WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 150 mm OD, 35 mm Width, 15 ° Contact, Open
MI ITEM #00112634
MFR #2MM314WI DUL

Mfr description
2MM314WI CR DUL XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,061.31/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    11.54 lbs

Details

  • Ball Retainer Material
    Phenolic (composition)
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    2MM314WI CR DUL XTRA PRECISION BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796071780
  • Max Rpm
    9800 rpm
  • Maximum Operating RPM
    7400 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    20800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2MM300WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796071780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)