Motion
2MM9140WI DUL

TIMKEN (FAFNIR)
2MM9140WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 310 mm OD, 51 mm Width, 15 ° Contact, Open
Mi Item #00112708
MFR #2MM9140WI DUL
Price$46,605.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9140WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 310 mm OD, 51 mm Width, 15 ° Contact, Open
Mi Item #00112708
MFR #2MM9140WI DUL

Mfr description
2MM9140WI CR DUL XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46,605.64/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    68.00 lbs

Details

  • Ball Retainer Material
    Phenolic (composition)
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    2MM9140WI CR DUL XTRA PRECISION BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796073364
  • Max Rpm
    4100 rpm
  • Maximum Operating RPM
    9100 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66700 lbf
  • Radial Static Load Capacity
    75800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2MM9100WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796073364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)