Motion
113BX48D52
Angular Contact Bearing - 65 mm Bore, 100 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #00112783
MFR #113BX48D52
List Price$6,203.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 100 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #00112783
MFR #113BX48D52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,203.57/each for your price

Overview

Mfr description
113BX48D52 O-67

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    6960 lbf
  • Radial Static Load Capacity
    6022 lbf
  • Operating Temperature Range
    Maximum of +300 °F
  • Cage Material
    Phenolic Resin
  • Max Rpm
    23000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    100
  • Standards Met
    SAE 52100
  • Weight
    1.95 lbs
  • UPC_NO
    4054364944742
  • Description
    113BX48D52 O-67
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text