Motion
2MM209WN DUFS267

TIMKEN (FAFNIR)
2MM209WN DUFS267

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85 mm OD, 38 mm Width, 15 ° Contact, Open
Mi Item #00112808
MFR #2MM209WN DUFS267
Price$1,990.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM209WN DUFS267

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85 mm OD, 38 mm Width, 15 ° Contact, Open
Mi Item #00112808
MFR #2MM209WN DUFS267

Mfr description
2MM209WN DU FS267 (PR) XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,990.33/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.88 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    2MM209WN DU FS267 (PR) XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796070479
  • Max Rpm
    17900 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796070479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)