Overview
Mfr description
B7007EB.T.P4S.DUM BRG PAIR
Specifications
- Bore Diameter
- Outside Diameter
- Bore TypeStraight
- Overall Width
- Duplex TypeDuplex Universal
- Contact Angle25 °
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC0
- Closure TypeOpen
- Bearing TypeDuplex Angular Contact Bearings
- Precision RatingABEC7, P4S
- Cage MaterialPhenolic Cag
- Finish CoatingUncoated
- DescriptionB7007EB.T.P4S.DUM BRG PAIR
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data