Motion
MM57EXCR10DU

TIMKEN (FAFNIR)
MM57EXCR10DU

Open
Mi Item #00112904
MFR #MM57EXCR10DU
Price$1,683.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM57EXCR10DU

Open
Mi Item #00112904
MFR #MM57EXCR10DU

Mfr description
MM57EX CR 10 (PR) XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,683.60/each

Specifications

Dimensions

  • Outside Diameter  
    57.15 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM57EX CR 10 (PR) XTRA PRECISION BRG
  • Manufacturer Upc Number
    087796069619
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)