Motion
MM67EX 10DUC1

TIMKEN (FAFNIR)
MM67EX 10DUC1

Spindle & Precision Machine Tool Angular Contact Bearing - 1.2500 in Bore, 2.4375 in OD, 1.2500 in Width, Open
Mi Item #00112907
MFR #MM67EX 10DUC1
Price$1,570.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM67EX 10DUC1

Spindle & Precision Machine Tool Angular Contact Bearing - 1.2500 in Bore, 2.4375 in OD, 1.2500 in Width, Open
Mi Item #00112907
MFR #MM67EX 10DUC1

Mfr description
MM67EX CR 10 (PR) XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.4375 in
  • Overall Width  
    1.2500 in
  • Weight
    1.15 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM67EX CR 10 (PR) XTRA PRECISION BRG
  • Manufacturer Upc Number
    087796069657
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)