Motion
MM165EX 400DU

TIMKEN (FAFNIR)
MM165EX 400DU

Spindle & Precision Machine Tool Angular Contact Bearing - 3.5000 in Bore, 6.3125 in OD, 3.0000 in Width, 15 ° Contact, Open
Mi Item #00112918
MFR #MM165EX 400DU
Price$7,543.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM165EX 400DU

Spindle & Precision Machine Tool Angular Contact Bearing - 3.5000 in Bore, 6.3125 in OD, 3.0000 in Width, 15 ° Contact, Open
Mi Item #00112918
MFR #MM165EX 400DU

Mfr description
MM165EX CR 400 (PR) XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,543.69/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Contact Angle  
    15 °
  • Outside Diameter  
    6.3125 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    9.80 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    MM165EX CR 400 (PR) XTRA PRECISION BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796069916
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)