Motion
7203CTRDUHP4Y
Duplex Angular Contact Bearing - Duplex Universal, 17 mm Bore, 24 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00112953
MFR #7203CTRDUHP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 17 mm Bore, 24 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00112953
MFR #7203CTRDUHP4Y

Mfr description
7203CTRDUHP4Y OLD 7203CTYDUHP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Fillet Radius
    .6 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC7, P4

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cag
  • Closure Type
    Open
  • Description
    7203CTRDUHP4Y OLD 7203CTYDUHP4 BRG
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    17600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)