Motion
7217 CD/P4ADGB

SKF
7217 CD/P4ADGB

Super Precision Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113085
MFR #7217 CD/P4ADGB
Price$5,059.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7217 CD/P4ADGB

Super Precision Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113085
MFR #7217 CD/P4ADGB

Mfr description
7217 CDP4A DGB XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,059.90/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    8.40 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7217 CDP4A DGB XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    15000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    99.5 kN
  • Radial Static Load Capacity
    88 kN
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577087690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)