Motion
100 KRDS

MRC (SKF)
100 KRDS

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 16 mm Width, 15 ° Contact, Open
MI ITEM #00113152
MFR #100 KRDS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
100 KRDS

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 16 mm Width, 15 ° Contact, Open
MI ITEM #00113152
MFR #100 KRDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100 KRDS L #7 BAKE (PR) XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4.1 kN
  • Radial Static Load Capacity
    1.66 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    16 mm
  • Series
    100KR
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    097741000031
  • UPC_NO
    097741000031
  • Description
    100 KRDS L #7 BAKE (PR) XTRA PREC BRG
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    0.083 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text