Motion
7001CTRDULP4Y
Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 28 mm OD, 8 mm Width, 15 ° Contact, Open
Mi Item #00113171
MFR #7001CTRDULP4Y
Price$738.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 28 mm OD, 8 mm Width, 15 ° Contact, Open
Mi Item #00113171
MFR #7001CTRDULP4Y

Mfr description
7001CTRDULP4Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$738.38/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Height
    16 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.09 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    7001CTRDULP4Y
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586699
  • Max Rpm
    56000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    590 kgf
  • Radial Static Load Capacity
    296 kgf
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176586699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)