Motion
7004CTRDUMP4Y
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #00113273
MFR #7004CTRDUMP4Y
Your Price$821.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #00113273
MFR #7004CTRDUMP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$821.16/each(List $985.40)

Overview

Mfr description
7004CTRDUMP4Y (OLD 7004CTYDUMP4)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1130 kgf
  • Radial Static Load Capacity
    665 kgf
  • Max Rpm
    36000 rpm
  • Cage Material
    Synthetic Resin
  • Finish Coating
    Uncoated
  • Country of Origin
    JP
  • Outer Ring Width
    12 mm
  • Fillet Radius
    0.6 mm
  • Series
    70
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176580512
  • UPC_NO
    029176580512
  • Prop 65 Statement
  • Description
    7004CTRDUMP4Y (OLD 7004CTYDUMP4)
  • Measurement Standard
    Metric
  • Overall Height
    24 mm
  • Weight
    0.29 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text