Motion
7006CVDUJ74

NTN
7006CVDUJ74

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, Open, 15 ° Contact Angle, ABEC 7
Mi Item #00113336
MFR #7006CVDUJ74
Price$981.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006CVDUJ74

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, Open, 15 ° Contact Angle, ABEC 7
Mi Item #00113336
MFR #7006CVDUJ74

Mfr description
7006CVDUJ74 ANGULAR CONTACT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$981.08/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7006CVDUJ74 ANGULAR CONTACT BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    ABEC 7
  • Manufacturer Upc Number
    3413520217860
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520217860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)