Motion
109KRDS-BKE#7

MRC (SKF)
109KRDS-BKE#7

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #00113448
MFR #109KRDS-BKE#7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
109KRDS-BKE#7

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #00113448
MFR #109KRDS-BKE#7

Mfr description
109 KRDS L #7 BAKE (PR) XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    32 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.16 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    109 KRDS L #7 BAKE (PR) XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741000802
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8770 lbf
  • Radial Static Load Capacity
    8430 lbf
  • Row Type Fill Slot
    2
  • Series
    100-KRD
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABEC, ABMA, ASA, ISO
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741000802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)