Motion
7009 CD/P4ADGB

SKF
7009 CD/P4ADGB

Super Precision Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113464
MFR #7009 CD/P4ADGB
Price$1,568.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7009 CD/P4ADGB

Super Precision Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113464
MFR #7009 CD/P4ADGB

Mfr description
7009 CDP4A DGB XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,568.83/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    32 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.08 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7009 CDP4A DGB XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576626647
  • Max Rpm
    3000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28.6 kN
  • Radial Static Load Capacity
    22.4 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576626647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)