Motion
7012 CD/P4ADGA

SKF
7012 CD/P4ADGA

Super Precision Angular Contact Bearing - 60 mm Bore, 95 mm OD, 36 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113549
MFR #7012 CD/P4ADGA
Price$1,485.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7012 CD/P4ADGA

Super Precision Angular Contact Bearing - 60 mm Bore, 95 mm OD, 36 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113549
MFR #7012 CD/P4ADGA

Mfr description
7012 CDP4A DGA XTRA PREC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,485.91/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    36 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.85 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7012 CDP4A DGA XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576625374
  • Max Rpm
    2200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40.3 kN
  • Radial Static Load Capacity
    34.5 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576625374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)