Motion
7015CTRDULP4Y
Duplex Angular Contact Bearing - Duplex Universal, 75 mm Bore, 115 mm OD, 40 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00113637
MFR #7015CTRDULP4Y
Price$1,955.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 75 mm Bore, 115 mm OD, 40 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00113637
MFR #7015CTRDULP4Y

Mfr description
7015CTRDULP4Y BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,955.69/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    115 mm
  • Overall Height
    40 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    2.82 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7015CTRDULP4Y BRG
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176587283
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    78000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)