Motion
7017CTRDULP4Y
Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, 15 ° Contact, Open
MI ITEM #00113690
MFR #7017CTRDULP4Y
Your Price$2,998.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, 15 ° Contact, Open
MI ITEM #00113690
MFR #7017CTRDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,998.97/each(List $3,748.71)

Overview

Mfr description
7017CTRDULP4Y OLD 7017CTY-DUL-P4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    13200 lbf
  • Bearing Material
    Steel (Balls)
  • Max Rpm
    16300 rpm
  • Cage Material
    Phenolic Resin
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Outer Ring Width
    22 mm
  • Fillet Radius
    0.04 in
  • Series
    7000C
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176587412
  • UPC_NO
    029176587412
  • Prop 65 Statement
  • Description
    7017CTRDULP4Y OLD 7017CTY-DUL-P4
  • Measurement Standard
    Metric
  • Overall Height
    44 mm
  • Weight
    3.95 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text