Motion
7018CTRDULP4Y
Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113706
MFR #7018CTRDULP4Y
Price$3,651.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00113706
MFR #7018CTRDULP4Y

Mfr description
7018CTRDULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,651.17/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.06 in
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    48 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    5.14 lbs

Details

  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7018CTRDULP4Y
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176587481
  • Max Rpm
    15300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    15500 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7000C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176587481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)