Motion
7018CVDUJ74

NTN
7018CVDUJ74

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 48 mm Width, Open, 15 ° Contact Angle, ABEC 7
Mi Item #00113710
MFR #7018CVDUJ74
Price$4,313.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7018CVDUJ74

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 48 mm Width, Open, 15 ° Contact Angle, ABEC 7
Mi Item #00113710
MFR #7018CVDUJ74

Mfr description
7018CVDUJ74 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,313.99/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    FR
  • Description
    7018CVDUJ74 ANGULAR CONTACT BRG
  • Duplex Type
    Duplex Universal
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    ABEC 7
  • Manufacturer Upc Number
    3413520220907
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520220907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)